Flange gasket C CU/CERAMIC 16x10x1,5

  • ERIKS:10003282
  • Manufacturer:84849000
Image 1
Save to list

0,91 €/ pieceexcl. VAT

1,10 €incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 28.10.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Inner Diameter
10 mm
Outer Diameter
16 mm
Thickness
1.5 mm
Material
Copper