Flange gasket C CU/CERAMIC 14x8x1,5

  • ERIKS:10003280
  • Manufacturer:84849000
Image 1
Save to list

€0.91/ pieceexcl. VAT

€1.10incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 22/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Inner Diameter
8 mm
Outer Diameter
14 mm
Thickness
1.5 mm
Material
Copper