Flange gasket C CU/CERAMIC 10x6x1,5

  • ERIKS:10003277
  • Manufacturer:84849000
Image 1
Save to list

€0.76/ pieceexcl. VAT

€0.92incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 14/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Inner Diameter
6 mm
Outer Diameter
10 mm
Thickness
1.5 mm
Material
Copper