Flange gasket A CU 9x5x1

  • ERIKS:10003128
  • Manufacturer:74152100
Image 1
Save to list

€0.61/ pieceexcl. VAT

€0.74incl. VAT

Sold per: 100Min. order: 100

252 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Inner Diameter
5 mm
Outer Diameter
9 mm
Thickness
1 mm
Material
Copper