Flange gasket A CU 68x60x2,5

  • ERIKS:10003274
  • Manufacturer:74152100
Image 1
Save to list

€7.88/ pieceexcl. VAT

€9.54incl. VAT

Sold per: 100Min. order: 100

60 In stock - Estimated delivery date 22/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Inner Diameter
60 mm
Outer Diameter
68 mm
Thickness
2.5 mm
Material
Copper