Flange gasket A CU 49x42x2

  • ERIKS:10003267
  • Manufacturer:74152100
Image 1
Save to list

€3.80/ pieceexcl. VAT

€4.60incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Thickness
2 mm
Ring material
Copper
Internal diameter
42 mm
Outer diameter
49 mm