Flange gasket A CU 47x40x2

  • ERIKS:10003265
  • Manufacturer:74152100
Image 1
Save to list

€1.53/ pieceexcl. VAT

€1.86incl. VAT

Sold per: 100Min. order: 100

339 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Inner Diameter
40 mm
Outer Diameter
47 mm
Thickness
2 mm
Material
Copper