Flange gasket A CU 41x35x2

  • ERIKS:10003258
  • Manufacturer:74152100
Image 1
Save to list

3,04 €/ pieceexcl. VAT

3,68 €incl. VAT

Sold per: 100Min. order: 100

508 In stock - Estimated delivery date 22.09.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Inner Diameter
35 mm
Outer Diameter
41 mm
Thickness
2 mm
Material
Copper