Flange gasket A CU 36x27x2

  • ERIKS:10003244
  • Manufacturer:74152100
Image 1
Save to list

€4.26/ pieceexcl. VAT

€5.15incl. VAT

Sold per: 100Min. order: 100

4 In stock - Estimated delivery date 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Inner Diameter
27 mm
Outer Diameter
36 mm
Thickness
2 mm
Material
Copper