Flange gasket A CU 33x25x2

  • ERIKS:10003236
  • Manufacturer:74152100
Image 1
Save to list

€1.84/ pieceexcl. VAT

€2.23incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Inner Diameter
25 mm
Outer Diameter
33 mm
Thickness
2 mm
Material
Copper