Flange gasket A CU 32x26x1,5

  • ERIKS:10003233
  • Manufacturer:74152100
Image 1
Save to list

€2.59/ pieceexcl. VAT

€3.14incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 14/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Inner Diameter
26 mm
Outer Diameter
32 mm
Thickness
1.5 mm
Material
Copper