Flange gasket A CU 31x26x2

  • ERIKS:10003230
  • Manufacturer:74152100
Image 1
Save to list

€1.53/ pieceexcl. VAT

€1.85incl. VAT

279 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Inner Diameter
26 mm
Outer Diameter
31 mm
Thickness
2 mm
Material
Copper