Flange gasket A CU 30x24x2

  • ERIKS:10003228
  • Manufacturer:74152100
Image 1
Save to list

€1.39/ pieceexcl. VAT

€1.68incl. VAT

Sold per: 100Min. order: 100

19092 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Inner Diameter
24 mm
Outer Diameter
30 mm
Thickness
2 mm
Material
Copper