Flange gasket A CU 28x21x1

  • ERIKS:10003217
  • Manufacturer:74152100
Image 1
Save to list

€1.53/ pieceexcl. VAT

€1.86incl. VAT

Sold per: 100Min. order: 100

68 In stock - Estimated delivery date 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Inner Diameter
21 mm
Outer Diameter
28 mm
Thickness
1 mm
Material
Copper