Flange gasket A CU 27x21x2

  • ERIKS:10003212
  • Manufacturer:74152100
Image 1
Save to list

€1.53/ pieceexcl. VAT

€1.86incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 15/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Inner Diameter
21 mm
Outer Diameter
27 mm
Thickness
2 mm
Material
Copper