Flange gasket A CU 26x22x2

  • ERIKS:10003208
  • Manufacturer:74152100
Image 1
Save to list

€2.14/ pieceexcl. VAT

€2.59incl. VAT

Sold per: 100Min. order: 100

635 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Inner Diameter
22 mm
Outer Diameter
26 mm
Thickness
2 mm
Material
Copper