Flange gasket A CU 24x18x2

  • ERIKS:10003199
  • Manufacturer:74152100
Image 1
Save to list

€1.39/ pieceexcl. VAT

€1.68incl. VAT

Sold per: 100Min. order: 100

337 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Inner Diameter
18 mm
Outer Diameter
24 mm
Thickness
2 mm
Material
Copper