Flange gasket A CU 24x18x1,5

  • ERIKS:10003198
  • Manufacturer:74152100
Image 1
Save to list

€0.76/ pieceexcl. VAT

€0.92incl. VAT

Sold per: 100Min. order: 100

45321 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Inner Diameter
18 mm
Outer Diameter
24 mm
Thickness
1.5 mm
Material
Copper