Flange gasket A CU 24x11,5x1

  • ERIKS:10068487
  • Manufacturer:74152100
Image 1
Save to list

€2.61/ pieceexcl. VAT

€3.16incl. VAT

Sold per: 100Min. order: 100

900 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Inner Diameter
11.5 mm
Outer Diameter
24 mm
Thickness
1 mm
Material
Copper