Flange gasket A CU 20x14x2

  • ERIKS:10003177
  • Manufacturer:74152100
Image 1
Save to list

€0.76/ pieceexcl. VAT

€0.92incl. VAT

Sold per: 100Min. order: 100

16400 In stock - Estimated delivery date 27/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Inner Diameter
14 mm
Outer Diameter
20 mm
Thickness
2 mm
Material
Copper