Flange gasket A CU 20x14x1,5

  • ERIKS:10003176
  • Manufacturer:74152100
Image 1
Save to list

€0.76/ pieceexcl. VAT

€0.92incl. VAT

10973 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Inner Diameter
14 mm
Outer Diameter
20 mm
Thickness
1.5 mm
Material
Copper