Flange gasket A CU 19x14x1,5

  • ERIKS:10003171
  • Manufacturer:74152100
Image 1
Save to list

€1.53/ pieceexcl. VAT

€1.86incl. VAT

Sold per: 100Min. order: 100

7 In stock - Estimated delivery date 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Inner Diameter
14 mm
Outer Diameter
19 mm
Thickness
1.5 mm
Material
Copper