Flange gasket A CU 19x13x1

  • ERIKS:10003169
  • Manufacturer:74152100
Image 1
Save to list

€0.61/ pieceexcl. VAT

€0.74incl. VAT

Sold per: 100Min. order: 100

100 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Inner Diameter
13 mm
Outer Diameter
19 mm
Thickness
1 mm
Material
Copper