Flange gasket A CU 18x13x2

  • ERIKS:10003165
  • Manufacturer:74152100
Image 1
Save to list

€0.61/ pieceexcl. VAT

€0.74incl. VAT

Sold per: 100Min. order: 100

300 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Inner Diameter
13 mm
Outer Diameter
18 mm
Thickness
2 mm
Material
Copper