Flange gasket A CU 17x12x1,5

  • ERIKS:10003154
  • Manufacturer:74152100
Image 1
Save to list

€0.61/ pieceexcl. VAT

€0.74incl. VAT

Sold per: 100Min. order: 100

100 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Inner Diameter
12 mm
Outer Diameter
17 mm
Thickness
1.5 mm
Material
Copper