Flange gasket A CU 16x10x1

  • ERIKS:10003149
  • Manufacturer:74152100
Image 1
Save to list

€0.61/ pieceexcl. VAT

€0.74incl. VAT

28025 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Inner Diameter
10 mm
Outer Diameter
16 mm
Thickness
1 mm
Material
Copper