Flange gasket A CU 14x9x1

  • ERIKS:10003142
  • Manufacturer:74152100
Image 1
Save to list

€1.53/ pieceexcl. VAT

€1.86incl. VAT

Sold per: 100Min. order: 100

106 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Inner Diameter
9 mm
Outer Diameter
14 mm
Thickness
1 mm
Material
Copper