Flange gasket A CU 14x8x1,5

  • ERIKS:10003140
  • Manufacturer:74152100
Image 1
Save to list

€1.53/ pieceexcl. VAT

€1.86incl. VAT

Sold per: 100Min. order: 100

13005 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Inner Diameter
8 mm
Outer Diameter
14 mm
Thickness
1.5 mm
Material
Copper