
€122.50/ pieceexcl. VAT
€148.23incl. VAT
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Code | ECFF-HP |
Material | Carbon steel |
Connection type | Flange |
Connection termination | EN1092 PN40 |
Connection termination size | DN 25 |
Elbow angle | 0 ° |
Hose ID (DN) | DN25 |
Maximum operating pressure | 40 bar |
Maximum operating pressure | 580 psi |
Hose fitting type | Fixed flange |
Hose tail execution | Smooth, with safety collar |