




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Head form | Button head |
Material | Carbon steel |
Material quality | 10.9 (steel) |
Surface protection | Galvanic/electrolytic zinc plated |
Kind of thread | Metric |
Thread size metric (M..) | 6 |
Length | 20 mm |
Screwing system | Internal hexagon |
Type | Hex flange bolt |
Self-locking | No |
With nut | No |