Filter spade 316L 40/100 150 4" 4

  • ERIKS:13027530
Image 1
Image 2
Image 1
Image 2
Filter spades metallic are temporary applied after work has been done on piping systems, to prevent residues (for example from welding) coming into the piping system, pumps, compressors or mech. Seals.

Filter spades metallic are also called metallic filter spades.
Save to list

€308.00/ pieceexcl. VAT

€372.68incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Nominal diameter (ASME)
4" in
Flange pressure class (ASME)
150 lb
Material
Stainless steel
Material quality
316L
Handle marking
Size, pressure class, material, thickness and mesh number
Inner Diameter
106.4 mm
Outer Diameter
174.8 mm
Thickness
4 mm
Handle size
150x20x3
With gauze
40/100
A
174.8 mm
B
106.4 mm
D
127.2 mm