



€44.88/ pieceexcl. VAT
€54.30incl. VAT
358 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | 450 |
Norm | EN (DIN) |
Execution | Fill/drain cock |
Construction type | Straight |
Housing material | Bronze |
Nominal inner diameter | 1/2" (15) |
Diameter, hose connector | 15 mm |
Connection | External thread (BSPP) |
Connection 2 | Hose tail |
Pressure rating | PN16 |
Face to Face length | 87.5 mm |
Operation | Ridge |
Self-locking | No |
Type of disc | Plug type |
Material disc | Brass |
Maximum medium temperature (continuous) | 150 °C |
Maximum pressure at 20 °C | 16 bar |
With operating key | No |
With sealing cap | Yes |
€20.64/ pieceexcl. VAT
€24.97incl. VAT
362 In stock - Estimated delivery date 10/11/2026