Filament tape 50mx25mm colourless

  • ERIKS:12970688
  • Manufacturer:4026359102017
Image 1
Filament tape

•    Extremely tear-resistant and strong adhesive
PP filament tape, glass-fibre-reinforced with synthetic rubber glue.
•     Applications
Binding, packing, securing pallets.
Save to list

€5.76/ pieceexcl. VAT

€6.97incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Width
25 mm
Length
50 m
Thickness
15 mm
Colour
Transparent