Filament tape 50mx15mm colourless

  • ERIKS:12970686
  • Manufacturer:4026359101997
Image 1
Filament tape

•    Extremely tear-resistant and strong adhesive
PP filament tape, glass-fibre-reinforced with synthetic rubber glue.
•     Applications
Binding, packing, securing pallets.
Save to list

€4.84/ pieceexcl. VAT

€5.86incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Width
15 mm
Length
50 m
Thickness
15 mm
Colour
Transparent