Products
Brands
About ERIKS
Customer service
NL - English
Home
Female threaded adaptor brass ...
Female threaded adaptor brass MW502218K 22x1" short
ERIKS:
11739983
Save to list
Log in for your specific pricing.
Log in
Not available in webshop
Estimated delivery date - 06/08/2029
Contact us
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Diameter, hose connector
22 mm
Size of threaded connection (inch)
1"
Material
Brass
Type
MW50
See all variants
Log in