Eye-bolt M30 DIN580 C15E zinc plated

  • ERIKS:23245721
  • Manufacturer:4043952109427
Image 1
Image 2
Image 1
Image 2
Save to list

€34.50/ pieceexcl. VAT

€41.75incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 580
Thread size metric (M..)
30
Material
Carbon steel
Surface protection
Galvanic/electrolytic zinc plated
Inner diameter of eye
60 mm
Material quality
C15 (steel)
Related products
Product Image

LOCTITE Screw lock LOCTITE 222 bottle 50ml

  • Eriks:10020532
  • Manufacturer:195743

€46.10/ pieceexcl. VAT

€55.78incl. VAT

200 In stock - Estimated delivery date 09/11/2026
Product Image

LOCTITE Screw lock LOCTITE 242 bottle 50ml

  • Eriks:11905203
  • Manufacturer:142504

€53.79/ pieceexcl. VAT

€65.09incl. VAT

74 In stock - Estimated delivery date 09/11/2026
Product Image

LOCTITE Screw lock LOCTITE 243 bottle 50ml

  • Eriks:10020534
  • Manufacturer:1335884

€43.48/ pieceexcl. VAT

€52.61incl. VAT

243 In stock - Estimated delivery date 09/11/2026
Product Image

LOCTITE 248 Medium Strength Stick 19g

  • Eriks:23168361
  • Manufacturer:1714937

€24.21/ pieceexcl. VAT

€29.29incl. VAT

38 In stock - Estimated delivery date 09/11/2026