Eye bolt M30 DIN580 C15E Steel plain

  • ERIKS:23245694
  • Manufacturer:4043952109182
Image 1
Image 2
Image 1
Image 2
Save to list

€29.63/ pieceexcl. VAT

€35.85incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 580
Thread size metric (M..)
30
Material
Carbon steel
Surface protection
Untreated
Inner diameter of eye
60 mm
Material quality
C15 (steel)
Related products
Product Image

LOCTITE Screw lock LOCTITE 222 bottle 50ml

  • Eriks:10020532
  • Manufacturer:195743

€46.10/ pieceexcl. VAT

€55.78incl. VAT

200 In stock - Estimated delivery date 06/11/2026
Product Image

LOCTITE Screw lock LOCTITE 242 bottle 50ml

  • Eriks:11905203
  • Manufacturer:142504

€53.79/ pieceexcl. VAT

€65.09incl. VAT

74 In stock - Estimated delivery date 06/11/2026
Product Image

LOCTITE Screw lock LOCTITE 243 bottle 50ml

  • Eriks:10020534
  • Manufacturer:1335884

€43.48/ pieceexcl. VAT

€52.61incl. VAT

243 In stock - Estimated delivery date 06/11/2026
Product Image

LOCTITE 248 Medium Strength Stick 19g

  • Eriks:23168361
  • Manufacturer:1714937

€24.21/ pieceexcl. VAT

€29.29incl. VAT

38 In stock - Estimated delivery date 06/11/2026