



€7.13/ pieceexcl. VAT
€8.62incl. VAT
Sold per: 10Min. order: 10
20 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 580 |
Thread size metric (M..) | 16 |
Material | Steel |
Surface protection | Galvanic/electrolytic zinc plated |
Inner diameter of eye | 35 mm |