
€399.75/ pieceexcl. VAT
€483.70incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Type | KSU |
Type | KSU |
Nominal inner diameter | DN 100 |
Nominal inner diameter bellow | 4" |
Face to Face length | 245 mm |
Bellow compression stage | PN 2,5 |
Exterior diameter welding end | 114.3 mm |
Wall thickness welding end | 3.6 mm |
Length welding end | 49 mm |
Configuration with inner sleeve | No |
Material quality bellows | Stainless steel 321 (1.4541) |
Material quality welding end | Steel |