€21.90/ pieceexcl. VAT
€26.50incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Norm | B16.25 S10 |
Shape | End cap |
Material | Stainless steel |
Material quality | SS316L |
External tube diameter of connection | 73 mm |
Connection | Welded end |