€6.35/ pieceexcl. VAT
€7.68incl. VAT
Estimated delivery date - 20/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.35 | - |
10+ | €5.40 | 15.00% |
25+ | €4.76 | 25.00% |
50+ | €4.45 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shape | End cap |
Material | Cast iron |
Surface protection | Hot dip galvanized |
Nominal inner diameter | 1.1/2" |
Connection | Internal thread (BSPP) |