
€0.51/ pieceexcl. VAT
€0.62incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 6916 |
Material | Carbon steel |
Material quality | C45 (steel) |
Surface protection | Hot dip galvanized |
Inner Diameter | 21 mm |
Outer Diameter | 37 mm |
Thickness | 4 mm |
Suitable for bolt size metric (M..) | 20 |
DIN standard | 6916 |
Type | Washer |
Facet | Yes |
ISO standard | 7416 |