
€0.45/ pieceexcl. VAT
€0.54incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 6916 |
Material | Carbon steel |
Material quality | C45 (steel) |
Surface protection | Untreated |
Inner Diameter | 17 mm |
Outer Diameter | 30 mm |
Thickness | 4 mm |
Suitable for bolt size metric (M..) | 16 |
DIN standard | 6916 |
Type | Washer |
Facet | Yes |
ISO standard | 7416 |