€12.41/ pieceexcl. VAT
€15.02incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.60 | - |
10+ | €12.41 | 15.00% |
25+ | €10.95 | 25.00% |
50+ | €10.22 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Shape | Bend |
Material | Cast iron |
Nominal inner diameter | 2.1/2" |
External tube diameter of connection | 81.9 mm |
Nominal inner diameter 2 | 2.1/2" |
External tube diameter of connection 2 | 81.9 mm |
Angle of bow | 90 ° |