Elbow bend weld 90° RVS316L 10S 6"

  • ERIKS:11262566
Image 1
Save to list

€170.00/ pieceexcl. VAT

€205.70incl. VAT

Estimated delivery date - 27/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
GMV-W-C-W90
Material
AISI 316L
Welding end OD
168.28 mm
Welding end thickness
3.4 mm
Connection type
Tube end
Hose fitting type
Elbow 90°
Connection termination
ANSI sch 10
Connection termination size
168,3x3,4 (161,5)
Temperature range
from -200 to 538 °C
Maximum operating pressure
54 bar