Elbow bend weld 90° RVS316L 10S 4"

  • ERIKS:11062337
Image 1
Save to list

€50.60/ pieceexcl. VAT

€61.23incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
GMV-W-C-W90
Material
AISI 316L
Welding end OD
114.3 mm
Welding end thickness
3.05 mm
Connection type
Tube end
Hose fitting type
Elbow 90°
Connection termination
ANSI sch 10
Connection termination size
114,3x3,05 (108,2)
Temperature range
from -200 to 538 °C
Maximum operating pressure
72 bar