Elbow bend weld 90° fig. 12498 316L ISO 42,4x2 mm Mat DN32

  • ERIKS:13029852
Image 1
Save to list

€14.20/ pieceexcl. VAT

€17.18incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
GMV-W-C-W90
Material
AISI 316L
Welding end OD
42.4 mm
Welding end thickness
2 mm
Connection type
Tube end
Hose fitting type
Elbow 90°
Connection termination
ISO
Connection termination size
42,4x2,0 (38,4)
Temperature range
from -200 to 538 °C
Maximum operating pressure
127 bar