Elbow bend weld 90° 316L 15X1,5 DN 12

  • ERIKS:10038272
Image 1
Save to list

€11.10/ pieceexcl. VAT

€13.43incl. VAT

124 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
GMV-W-C-W90
Material
AISI 316L
Welding end OD
15 mm
Welding end thickness
1.5 mm
Connection type
Tube end
Hose fitting type
Elbow 90°
Connection termination
DIN
Connection termination size
15x1,5 (12)
Temperature range
from -200 to 538 °C
Maximum operating pressure
268 bar