Elbow bend weld 45° 316L 76,1x1,65 gepolijst 3"

  • ERIKS:13029911
Image 1
Save to list

€120.50/ pieceexcl. VAT

€145.81incl. VAT

Estimated delivery date - 09/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
GMV-W-C-W45
Material
AISI 316L
Welding end OD
76.1 mm
Welding end thickness
1.65 mm
Connection type
Tube end
Hose fitting type
Elbow 45°
Connection termination
IMP
Connection termination size
76,1x1,65 (72,8)
Temperature range
from -200 to 538 °C
Maximum operating pressure
56 bar