Elbow bend weld 45° 316L 63,5x1,65 gepolijst 2.1/2"

  • ERIKS:13029910
Image 1
Save to list

€85.60/ pieceexcl. VAT

€103.58incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Type
GMV-W-C-W45
Material
AISI 316L
Welding end OD
63.5 mm
Welding end thickness
1.65 mm
Connection type
Tube end
Hose fitting type
Elbow 45°
Connection termination
IMP
Connection termination size
63,5x1,65 (60,2)
Temperature range
from -200 to 538 °C
Maximum operating pressure
68 bar